NTN
NTN
4T-15579X
NTN NTN
Description
15579X TAPERED RLR BRG CONE ; 1.0231"X0.6875"
Bearing Cone; 15579X Basic Number; Standard Precision; 1.023" Bore; 11/16" Width; Single Row of Roller
Part #
4T-15579X
BDI #
17141448
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15579X/p/17141448
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.142
EAN
4547359515640
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15579X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 15579X Basic Number; Standard Precision; 1.023" Bore; 11/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Bore
1.023 Inch | 25.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh