NTN
NTN
4T-15580
NTN NTN
Description
15580 TAPERED RLR BRG CONE ; NON RETURNABLE 1.0625"X0.6875"
Bearing Cone; 15580 Basic Number; Standard Precision; 1-1/16" Bore; 11/16" Width; Single Row of Roller
Part #
4T-15580
BDI #
17141449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15580/p/17141449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.14
EAN
4547359515664
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15580
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
15580
Long Description
Bearing Cone; 15580 Basic Number; Standard Precision; 1-1/16" Bore; 11/16" Width; Single Row of Roller
Bore
1.063 Inch | 27 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh