NTN
NTN
4T-17118
NTN NTN
Description
17118 TAPERED RLR BRG CONE ; NON RETURNABLE 1.1806"X0.6522"
Bearing Cone; 17118 Basic Number; Standard Precision; 1.181" Bore; 0.652" Width; Single Row of Roller
Part #
4T-17118
BDI #
17141456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-17118/p/17141456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.14
EAN
4547359515909
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
17118
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 17118 Basic Number; Standard Precision; 1.181" Bore; 0.652" Width; Single Row of Roller
Bore
1.181 Inch | 29.997 Millimeter
Width
0.652 Inch | 16.561 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh