NTN
NTN
4T-1931
NTN NTN
Description
1931 TAPERED RLR BRG CUP ; SGL 2.375"X0.625" STL
Bearing Cup; 1931 Basic Number; Standard Precision; 2-3/8" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
4T-1931
BDI #
17142315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-1931/p/17142315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.113
EAN
4547359516371
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1931
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.249
Long Description
Bearing Cup; 1931 Basic Number; Standard Precision; 2-3/8" Outside Diameter; 5/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh