NTN
NTN
4T-25590
NTN NTN
Description
25590 TAPERED RLR BRG CONE ; 1.796"X1"
Bearing Cone; 25590 Basic Number; Standard Precision; 1.796" Bore; 1" Width; Single Row of Roller
Part #
4T-25590
BDI #
17142360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-25590/p/17142360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.337
EAN
4547359524086
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
25590
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 25590 Basic Number; Standard Precision; 1.796" Bore; 1" Width; Single Row of Roller
Bore
1.796 Inch | 45.618 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh