NTN
NTN
4T-29630
NTN NTN
Description
29630 TAPERED RLR BRG CUP ; SGL 4.75"X0.75" STL
Bearing Cup; 29630 Basic Number; Standard Precision; 4-3/4" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
4T-29630
BDI #
17141290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-29630/p/17141290
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.48
EAN
4547359525533
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
29630
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.06
Long Description
Bearing Cup; 29630 Basic Number; Standard Precision; 4-3/4" Outside Diameter; 3/4" Width; Single Row of Roller
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh