NTN
NTN
4T-3386
NTN NTN
Description
3386 TAPERED RLR BRG CONE ; 1.5625"X1.1965"
Bearing Cone; 3386 Basic Number; Standard Precision; 1-9/16" Bore; 1.197" Width; Single Row of Roller
Part #
4T-3386
BDI #
17142460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-3386/p/17142460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.45
EAN
4547359530964
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3386
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3386 Basic Number; Standard Precision; 1-9/16" Bore; 1.197" Width; Single Row of Roller
Bore
1.563 Inch | 39.7 Millimeter
Width
1.197 Inch | 30.404 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh