NTN
NTN
4T-3620
NTN NTN
Description
3620 TAPERED RLR BRG CUP ; 2.4375"X0.9375"
Bearing Cup; 3620 Basic Number; Standard Precision; 2-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
4T-3620
BDI #
17141617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-3620/p/17141617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.151
EAN
4547359531664
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.333
Long Description
Bearing Cup; 3620 Basic Number; Standard Precision; 2-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh