NTN
NTN
4T-36920
NTN NTN
Description
36920 TAPERED RLR BRG CUP ; SGL 8.9375"X0.9063" STL
Bearing Cup; 36920 Basic Number; Standard Precision; 8-15/16" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
4T-36920
BDI #
17141215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-36920/p/17141215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.9
EAN
4547359297812
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
36920
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.98
Long Description
Bearing Cup; 36920 Basic Number; Standard Precision; 8-15/16" Outside Diameter; 29/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.938 Inch | 227.025 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh