NTN
NTN
4T-3820
NTN NTN
Description
3820 TAPERED RLR BRG CUP ; SGL 3.375"X0.9375" STL
Bearing Cup; 3820 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
4T-3820
BDI #
17141652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-3820/p/17141652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.28
EAN
4547359532302
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.617
Long Description
Bearing Cup; 3820 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh