NTN
NTN
4T-44348
NTN NTN
Description
44348 TAPERED RLR BRG CUP ; SGL 3.4843"X0.6875" STL
Bearing Cup; 44348 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
4T-44348
BDI #
17141680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-44348/p/17141680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.243
EAN
4547359533767
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
44348
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.536
Long Description
Bearing Cup; 44348 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 11/16" Width; Single Row of Roller
Width
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.484 Inch | 88.494 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh