NTN
NTN
4T-461
NTN NTN
Description
4T-461 ; POR TAPERED ROLLER BEARING
Bearing Cone; 461 Basic Number; Standard Precision; 1.687" Bore; 1.154" Width; Single Row of Roller
Part #
4T-461
BDI #
17141702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-461/p/17141702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314522967
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
461
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 461 Basic Number; Standard Precision; 1.687" Bore; 1.154" Width; Single Row of Roller
Width
1.154 Inch | 29.312 Millimeter
Bore
1.687 Inch | 42.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh