NTN
NTN
4T-562
NTN NTN
Description
4T-562 ; POR TAPERED ROLLER BEARING
Bearing Cup; 562 Basic Number; Standard Precision; 5.12" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
4T-562
BDI #
17141756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-562/p/17141756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359541120
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
562
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.7637
Long Description
Bearing Cup; 562 Basic Number; Standard Precision; 5.12" Outside Diameter; 1-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh