NTN
NTN
4T-67720PX1
NTN NTN
Description
4T-67720PX1 ; TAPERED ROLLER BEARING
Bearing Cup; 67720PX1 Basic Number; PX1 Precision; 9-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
4T-67720PX1
BDI #
17142672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-67720PX1/p/17142672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
PX1
Component
Cup
Basic Number
67720PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.05
Long Description
Bearing Cup; 67720PX1 Basic Number; PX1 Precision; 9-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh