NTN
NTN
4T-68462PX1
NTN NTN
Description
4T-68462PX1 ; TAPERED ROLLER BEARING
Bearing Cone; 68462PX1 Basic Number; PX1 Precision; 4-5/8" Bore; 1-1/4" Width; Single Row of Roller
Part #
4T-68462PX1
BDI #
1203067
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-68462PX1/p/1203067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.735
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
68462PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 68462PX1 Basic Number; PX1 Precision; 4-5/8" Bore; 1-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
4.625 Inch | 117.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh