NTN
NTN
4T-98788
NTN NTN
Description
98788 TAPERED RLR BRG CUP ; SGL 7.874"X1.375" STL
Bearing Cup; 98788 Basic Number; Standard Precision; 7.874" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
4T-98788
BDI #
17146295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-98788/p/17146295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.37
EAN
4547359459241
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
98788
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.229
Long Description
Bearing Cup; 98788 Basic Number; Standard Precision; 7.874" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
7.874 Inch | 200 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh