NTN
NTN
4T-HH421210
NTN NTN
Description
HH421210 TAPERED RLR BRG CUP ; SGL 7.25"X2.0625" STL
Bearing Cup; HH421210 Basic Number; Standard Precision; 7-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Part #
4T-HH421210
BDI #
17141940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH421210/p/17141940
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.55
EAN
4547359474459
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH421210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; HH421210 Basic Number; Standard Precision; 7-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh