NTN
NTN
4T-HM617010
NTN NTN
Description
HM617010 TAPERED RLR BRG CUP ; SGL 5.596"X1.3438" STL
Bearing Cup; HM617010 Basic Number; Standard Precision; 5.596" Outside Diameter; 1-11/32" Width; Single Row of Roller
Part #
4T-HM617010
BDI #
17141978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM617010/p/17141978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.911
EAN
4547359075342
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM617010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.008
Long Description
Bearing Cup; HM617010 Basic Number; Standard Precision; 5.596" Outside Diameter; 1-11/32" Width; Single Row of Roller
Width
1.344 Inch | 34.138 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.596 Inch | 142.138 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh