NTN
NTN
4T-HM801310
NTN NTN
Description
HM801310 TAPERED RLR BRG CUP ; SGL 3.251"X0.9063" STL
Bearing Cup; HM801310 Basic Number; Standard Precision; 3.251" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
4T-HM801310
BDI #
17141980
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM801310/p/17141980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.277
EAN
4547359475135
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM801310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.611
Long Description
Bearing Cup; HM801310 Basic Number; Standard Precision; 3.251" Outside Diameter; 29/32" Width; Single Row of Roller
Outside Diameter
3.251 Inch | 82.575 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh