NTN
NTN
4T-HM801349
NTN NTN
Description
HM801349 TAPERED RLR BRG CONE ; 1.5938"X1.125"
Bearing Cone; HM801349 Basic Number; Standard Precision; 1-19/32" Bore; 1-1/8" Width; Single Row of Roller
Part #
4T-HM801349
BDI #
17142746
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM801349/p/17142746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.444
EAN
4547359475180
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM801349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM801349 Basic Number; Standard Precision; 1-19/32" Bore; 1-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
1.594 Inch | 40.488 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh