NTN
NTN
4T-HM803111
NTN NTN
Description
4T-HM803111 ; POR TAPERED ROLLER BEARING
Bearing Cup; HM803111 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
4T-HM803111
BDI #
1203159
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM803111/p/1203159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.324
EAN
4547359475234
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM803111
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.70548
Long Description
Bearing Cup; HM803111 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 29/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh