NTN
NTN
4T-HM807048
NTN NTN
Description
HM807048 TAPERED RLR BRG CONE ; 2.1452"X1.4375"
Bearing Cone; HM807048 Basic Number; Standard Precision; 2.145" Bore; 1-7/16" Width; Single Row of Roller
Part #
4T-HM807048
BDI #
17142773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM807048/p/17142773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.89
EAN
4547359664348
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM807048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM807048 Basic Number; Standard Precision; 2.145" Bore; 1-7/16" Width; Single Row of Roller
Bore
2.145 Inch | 54.483 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh