NTN
NTN
4T-HM88610PX1
NTN NTN
Description
4T-HM88610PX1#BW ; POR TAPERED ROLLER BEARING
Bearing Cup; HM88610PX1 Basic Number; PX1 Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
4T-HM88610PX1
BDI #
17142794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM88610PX1/p/17142794
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0692314598290
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
HM88610PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.41
Long Description
Bearing Cup; HM88610PX1 Basic Number; PX1 Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Width
0.781 Inch | 19.837 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh