NTN
NTN
4T-HM88648PX1
NTN NTN
Description
HM88648 TAPERED RLR BRG CONE ; NON RETURNABLE 1.4062"X1"
Bearing Cone; HM88648PX1 Basic Number; PX1 Precision; 1-13/32" Bore; 1" Width; Single Row of Roller
Part #
4T-HM88648PX1
BDI #
17142796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM88648PX1/p/17142796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.29
EAN
4547359476095
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
HM88648PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM88648PX1 Basic Number; PX1 Precision; 1-13/32" Bore; 1" Width; Single Row of Roller
Bore
1.406 Inch | 35.712 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh