NTN
NTN
4T-HM926710
NTN NTN
Description
HM926710 TAPERED RLR BRG CUP ; SGL 9"X1.5" STL
Bearing Cup; HM926710 Basic Number; Standard Precision; 9" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
4T-HM926710
BDI #
17147743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM926710/p/17147743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.81
EAN
4547359476675
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM926710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.197
Long Description
Bearing Cup; HM926710 Basic Number; Standard Precision; 9" Outside Diameter; 1-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh