NTN
NTN
4T-JH415610
NTN NTN
Description
JH415610 TAPERED RLR BRG CUP ; SGL 140MMX42MM STL
Bearing Cup; JH415610 Basic Number; Standard Precision; 5.512" Outside Diameter; 1.654" Width; Single Row of Roller
Part #
4T-JH415610
BDI #
17142048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JH415610/p/17142048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.191
EAN
4547359479164
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JH415610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.626
Long Description
Bearing Cup; JH415610 Basic Number; Standard Precision; 5.512" Outside Diameter; 1.654" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.654 Inch | 42.012 Millimeter
Outside Diameter
5.512 Inch | 140.005 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh