NTN
NTN
4T-JHM534110
NTN NTN
Description
JHM534110 TAPERED RLR BRG CUP ; SGL 230MMX31MM STL
Bearing Cup; JHM534110 Basic Number; Standard Precision; 9.055" Outside Diameter; 1.221" Width; Single Row of Roller
Part #
4T-JHM534110
BDI #
17147856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JHM534110/p/17147856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.29
EAN
4547359478938
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
JHM534110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.844
Long Description
Bearing Cup; JHM534110 Basic Number; Standard Precision; 9.055" Outside Diameter; 1.221" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.055 Inch | 229.997 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.221 Inch | 31.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh