NTN
NTN
4T-JL69310V1
NTN NTN
Description
JL69310PKV1 ; POR TAPERED ROLLER BEARING
Bearing Cup; JL69310V1 Basic Number; Standard Precision; 2.48" Outside Diameter; 0.532" Width; Single Row of Roller
Part #
4T-JL69310V1
BDI #
17142076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JL69310V1/p/17142076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359479973
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JL69310V1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.16
Long Description
Bearing Cup; JL69310V1 Basic Number; Standard Precision; 2.48" Outside Diameter; 0.532" Width; Single Row of Roller
Outside Diameter
2.48 Inch | 62.992 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.532 Inch | 13.513 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh