NTN
NTN
4T-JM612910
NTN NTN
Description
JM612910 TAPERED RLR BRG CUP ; SGL 115MMX23MM STL
Bearing Cup; JM612910 Basic Number; Standard Precision; 4.528" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
4T-JM612910
BDI #
17143025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM612910/p/17143025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.355
EAN
4547359480368
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM612910
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.783
Long Description
Bearing Cup; JM612910 Basic Number; Standard Precision; 4.528" Outside Diameter; 29/32" Width; Single Row of Roller
Width
0.906 Inch | 23.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.528 Inch | 115.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh