NTN
NTN
4T-JM714210
NTN NTN
Description
JM714210 TAPERED RLR BRG CUP ; SGL 120MMX25MM STL
Bearing Cup; JM714210 Basic Number; Standard Precision; 4.724" Outside Diameter; 63/64" Width; Single Row of Roller
Part #
4T-JM714210
BDI #
17143028
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM714210/p/17143028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.42
EAN
4547359480405
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM714210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JM714210 Basic Number; Standard Precision; 4.724" Outside Diameter; 63/64" Width; Single Row of Roller
Outside Diameter
4.724 Inch | 119.99 Millimeter
Width
0.984 Inch | 24.994 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh