NTN
NTN
4T-L432349
NTN NTN
Description
L432349 TAPERED RLR BRG CONE ; 6.25"X0.9375"
Bearing Cone; L432349 Basic Number; Standard Precision; 6-1/4" Bore; 15/16" Width; Single Row of Roller
Part #
4T-L432349
BDI #
17142095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L432349/p/17142095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.4
EAN
4547359099416
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L432349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; L432349 Basic Number; Standard Precision; 6-1/4" Bore; 15/16" Width; Single Row of Roller
Bore
6.25 Inch | 158.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh