NTN
NTN
4T-LL319310
NTN NTN
Description
4T-LL319310 ; POR TAPERED ROLLER BEARING
Bearing Cup; LL319310 Basic Number; Standard Precision; 5.062" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
4T-LL319310
BDI #
17142127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LL319310/p/17142127
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0692314515389
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LL319310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.33069
Long Description
Bearing Cup; LL319310 Basic Number; Standard Precision; 5.062" Outside Diameter; 15/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.062 Inch | 128.587 Millimeter
Width
0.469 Inch | 11.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh