NTN
NTN
4T-LM11749V1
NTN NTN
Description
4T-LM11749V1#BW ; POR TAPERED ROLLER BEARING
Bearing Cone; LM11749V1 Basic Number; Standard Precision; 11/16" Bore; 0.575" Width; Single Row of Roller
Part #
4T-LM11749V1
BDI #
17142145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM11749V1/p/17142145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314623756
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM11749V1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM11749V1 Basic Number; Standard Precision; 11/16" Bore; 0.575" Width; Single Row of Roller
Width
0.575 Inch | 14.605 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh