NTN
NTN
4T-LM124449
NTN NTN
Description
4T-LM124449 ; POR TAPERED ROLLER BEARING
Bearing Cone; LM124449 Basic Number; Standard Precision; 4-3/4" Bore; 1.437" Width; Single Row of Roller
Part #
4T-LM124449
BDI #
17143096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM124449/p/17143096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314515600
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM124449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM124449 Basic Number; Standard Precision; 4-3/4" Bore; 1.437" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Width
1.437 Inch | 36.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh