NTN
NTN
4T-LM300849
NTN NTN
Description
LM300849 TAPERED RLR BRG CONE ; 1.6137"X0.7087"
Bearing Cone; LM300849 Basic Number; Standard Precision; 1.614" Bore; 0.709" Width; Single Row of Roller
Part #
4T-LM300849
BDI #
17143116
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM300849/p/17143116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.156
EAN
4547359481907
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM300849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM300849 Basic Number; Standard Precision; 1.614" Bore; 0.709" Width; Single Row of Roller
Bore
1.614 Inch | 40.996 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh