NTN
NTN
4T-LM501314U01
NTN NTN
Description
4T-LM501314U01 ; POR TAPERED ROLLER BEARING
Bearing Cup; LM501314U01 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Part #
4T-LM501314U01
BDI #
17143133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM501314U01/p/17143133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM501314U01
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.28
Long Description
Bearing Cup; LM501314U01 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Width
0.654 Inch | 16.612 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh