NTN
NTN
4T-LM72849
NTN NTN
Description
4T-LM72849 ; POR TAPERED ROLLER BEARING
Bearing Cone; LM72849 Basic Number; Standard Precision; 0.89" Bore; 0.61" Width; Single Row of Roller
Part #
4T-LM72849
BDI #
17142156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM72849/p/17142156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314516201
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM72849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM72849 Basic Number; Standard Precision; 0.89" Bore; 0.61" Width; Single Row of Roller
Bore
0.89 Inch | 22.606 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.61 Inch | 15.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh