NTN
NTN
4T-M201047SPX1
NTN NTN
Description
M201047SPX1 TAPERED RLR BRG CONE ; 1.5625"X0.87"
Bearing Cone; M201047SPX1 Basic Number; PX1 Precision; 1-9/16" Bore; 0.87" Width; Single Row of Roller
Part #
4T-M201047SPX1
BDI #
17142172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M201047SPX1/p/17142172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.26
EAN
4547359488999
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
M201047SPX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M201047SPX1 Basic Number; PX1 Precision; 1-9/16" Bore; 0.87" Width; Single Row of Roller
Bore
1.563 Inch | 39.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.87 Inch | 22.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh