NTN
NTN
4T-M236848
NTN NTN
Description
M236848 TAPERED RLR BRG CONE ; 7"X2.125"
Bearing Cone; M236848 Basic Number; Standard Precision; 7" Bore; 2-1/8" Width; Single Row of Roller
Part #
4T-M236848
BDI #
17142177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M236848/p/17142177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.42
EAN
4547359816655
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M236848
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M236848 Basic Number; Standard Precision; 7" Bore; 2-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
7 Inch | 177.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh