NTN
NTN
4T-M244249E1
NTN NTN
Description
4T-M244249E1 ; POR TAPERED RLR BRG
Bearing Cone; M244249E1 Basic Number; Standard Precision; 8-11/16" Bore; 2-7/16" Width; Single Row of Roller
Part #
4T-M244249E1
BDI #
1203299
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M244249E1/p/1203299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.014
EAN
0692314516751
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M244249E1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M244249E1 Basic Number; Standard Precision; 8-11/16" Bore; 2-7/16" Width; Single Row of Roller
Bore
8.688 Inch | 220.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh