NTN
NTN
4T-M88010PX1
NTN NTN
Description
4T-M88010PX1 TAPERED ROLLER BEARING
Bearing Cup; M88010PX1 Basic Number; PX1 Precision; 2-11/16" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
4T-M88010PX1
BDI #
1203315
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M88010PX1/p/1203315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.144
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
M88010PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; M88010PX1 Basic Number; PX1 Precision; 2-11/16" Outside Diameter; 11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh