

TIMKEN
TIMKEN
52387
TIMKEN TIMKEN
Description
52387 TAPERED ROLLER BEARING
Bearing Cone; 52387 Basic Number; Standard Precision; 3-7/8" Bore; 1-27/64" Width; Single Row of Roller
Part #
52387
BDI #
24281780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52387/p/24281780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.81
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
52387
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52387-2
Long Description
Bearing Cone; 52387 Basic Number; Standard Precision; 3-7/8" Bore; 1-27/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.422 Inch | 36.119 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh