TIMKEN
TIMKEN
52393-3
TIMKEN TIMKEN
Description
52393-3
Bearing Cone; 52393 #3 Basic Number; Class 3 Precision; 3-15/16" Bore; 1-27/64" Width; Single Row of Roller
Part #
100030967
BDI #
1345913
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52393-3/p/1345913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.629
EAN
0053893322100
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
52393 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 52393 #3 Basic Number; Class 3 Precision; 3-15/16" Bore; 1-27/64" Width; Single Row of Roller
Bore
3.938 Inch | 100.025 Millimeter
Width
1.422 Inch | 36.119 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh