

TIMKEN
TIMKEN
52393DE-2
TIMKEN TIMKEN
Description
52393DE-2
Bearing Double Cone; 52393DE Basic Number; Standard Precision; 3-15/16" Bore; 6-1/4" Width; Double Row of Roller
Part #
100032702
BDI #
1345926
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52393DE-2/p/1345926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.139
EAN
0053893322490
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
52393DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52393DE-2
Long Description
Bearing Double Cone; 52393DE Basic Number; Standard Precision; 3-15/16" Bore; 6-1/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Width
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh