

KOYO
KOYO
52400
KOYO KOYO
Description
52400 BEARING CONE
Bearing Cone; 52400 Basic Number; Standard Precision; 4" Bore; 1-27/64" Width; Single Row of Roller
Part #
52400
BDI #
552402
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52400/p/552402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.7
EAN
0605790357213
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
52400
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 52400 Basic Number; Standard Precision; 4" Bore; 1-27/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.422 Inch | 36.119 Millimeter
Bore
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh