

TIMKEN
TIMKEN
52618B-2
TIMKEN TIMKEN
Description
52618B-2
Bearing Cup; 52618B Basic Number; Standard Precision; 6-3/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
100053439
BDI #
1346009
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52618B-2/p/1346009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.814
EAN
0053893325521
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
52618B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52618B-2
Long Description
Bearing Cup; 52618B Basic Number; Standard Precision; 6-3/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.438 Inch | 163.525 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh