

TIMKEN
TIMKEN
52618B-3
TIMKEN TIMKEN
Description
52618B-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Bearing Cup; 52618B #3 Basic Number; Class 3 Precision; 6-3/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
52618B-3
BDI #
1346011
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52618B-3/p/1346011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.863
EAN
0053893325538
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
52618B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 52618B #3 Basic Number; Class 3 Precision; 6-3/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Flange Outside Diameter
6.438 Inch | 163.525 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh