

TIMKEN
TIMKEN
52630X-2
TIMKEN TIMKEN
Description
52630X-2
Bearing Cup; 52630X Basic Number; Standard Precision; 6.299" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
100048903
BDI #
1346021
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52630X-2/p/1346021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.806
EAN
0053893325750
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
52630X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52630X-2
Long Description
Bearing Cup; 52630X Basic Number; Standard Precision; 6.299" Outside Diameter; 1-1/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
6.299 Inch | 159.995 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh