

TIMKEN
TIMKEN
529X-2
TIMKEN TIMKEN
Description
529X-2
Bearing Cone; 529X Basic Number; Standard Precision; 2" Bore; 1.42" Width; Single Row of Roller
Part #
100031899
BDI #
1346089
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/529X-2/p/1346089
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.761
EAN
0053893050393
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
529X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
529X-2
Long Description
Bearing Cone; 529X Basic Number; Standard Precision; 2" Bore; 1.42" Width; Single Row of Roller
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.42 Inch | 36.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh