

TIMKEN
TIMKEN
532B-2
TIMKEN TIMKEN
Description
532B-2
Bearing Cup; 532B Basic Number; Standard Precision; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
100032668
BDI #
1346249
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/532B-2/p/1346249
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.794
EAN
0053893050614
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
532B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
532B-2
Long Description
Bearing Cup; 532B Basic Number; Standard Precision; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Flange Outside Diameter
4.621 Inch | 117.373 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh